Motion
251-01-7301
Uncoated Polycarbonate Safety Visor - Clear
MI ITEM #09527568
MFR #251-01-7301
Price$11.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncoated Polycarbonate Safety Visor - Clear
MI ITEM #09527568
MFR #251-01-7301

Mfr description
251-01-7301 UNCOATED POLYCARBONATE VISO
  • Molded faceshield designs provide improved optical clarity and peripheral vision
  • Aspherical shape is tapered at the chin for improved head/neck range of motion
  • Universal hole pattern will fit most headgear and hard hat adapters in the market
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.86/each

Specifications

Dimensions

  • Weight
    12 kg

Details

  • Additional Details
    Polycarbonate visors are suitable for cutting and grinding applications, or any situation that requires impact resistant rated face protection.
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314173868
  • UPC_NO
    616314173868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)