Motion
251-01-7311
Uncoated Polycarbonate Safety Visor - Medium Green Tint
Mi Item #09527569
MFR #251-01-7311
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncoated Polycarbonate Safety Visor - Medium Green Tint
Mi Item #09527569
MFR #251-01-7311

Mfr description
251-01-7311 UNCOATED POLYCARBONATE VISOR
  • Molded faceshield designs provide improved optical clarity and peripheral vision
  • Universal hole pattern will fit most headgear and hard hat adapters in the market
  • Ships with masking on both sides to prevent scratching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.04/each

Specifications

Dimensions

  • Weight
    12 kg

Details

  • Additional Details
    Polycarbonate visors are suitable for cutting and grinding applications, or any situation that requires impact resistant rated face protection.
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314206474
  • UPC_NO
    616314206474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)