Overview
Mfr description
251-01-7312 UNCOATED POLYCARBONATE VISOR
- Molded faceshield designs provide improved optical clarity and peripheral vision
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
Specifications
- Lens ShadeTinted
- Additional DetailsSuitable for dust and impact resistant situations, as well as general grinding applications. Always wear approved eye protection in conjunction with face protection products.
- Manufacturer Upc Number616314206481
- UPC_NO616314206481
- Weight12 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data