Overview
Mfr description
251-01-7315 UNCOATED POLYCARBONATE VISOR
- Molded faceshield designs provide improved optical clarity and peripheral vision
- Aspherical shape is tapered at the chin for improved head/neck range of motion
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
Specifications
- Lens ShadeIR Filter
- Additional DetailsSuitable for dust and impact resistant situations, as well as general grinding applications.
- Manufacturer Upc Number616314206504
- UPC_NO616314206504
- Weight12 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data