Motion
280-AHS150V-10
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, White Color
Mi Item #09527579
MFR #280-AHS150V-10
Price$107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, White Color
Mi Item #09527579
MFR #280-AHS150V-10

Mfr description
280-AHS150V-10 JSP MK8 TYPE II VENTED
  • Meets ANSI/ISEA Z89.1, Type II, Class C requirements
  • Offers Side (Lateral) Impact Protection which reduces the force of impact resulting from a blow which may be received off center as well as to the top of the head
  • Also offers Side Penetration Protection in addition to crown penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.57/each

Specifications

Details

  • Additional Details
    The MK8 Evolution® meets the ANSI Z89.1-2009 standard for Type II impact protection. However, it is also the only industrial safety helmet in the world at this time meeting and exceeding the new, tougher European standard EN14052, the biggest advance in industrial head protection in over 45 years.The high-density EPS liner and ultra comfortable harness ensure maximum protection in the highest risk environments without compromising comfort. But most importantly, MK8 Evolution® provides protection from SIDE IMPACTS and SIDE PENETRATION to the same level as ANSI Z89.1 Type I testing, with almost 20 times the coverage area.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    ANSI Z89.1
  • Color
    White
  • Country of Origin
    United Kingdom
  • Manufacturer Upc Number
    5038428158268
  • Shell Material
    HDPE
  • Standards Met
    Type II | Class C
  • UPC_NO
    5038428158268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)