Motion
280-EV6151-11
280-EV6151-11 JSP EVOLUTION CAP STYLE HA
MI ITEM #09527583
MFR #280-EV6151-11
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-EV6151-11 JSP EVOLUTION CAP STYLE HA
MI ITEM #09527583
MFR #280-EV6151-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.94/each

Specifications

Details

  • Additional Details
    The Evolution® 6100 Hard Hats are the latest edition to the head protection line from JSP®. Using advanced technology from the MK8 Evolution®, the shell of the Evolution® 6100 owes its good looks to its strength. Traditional styling has been enhanced with five raised channels running across the top of the helmet which not only modernizes the aesthetic look, but also strengthens the helmet.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Black
  • Manufacturer Upc Number
    5038428160223

Overview

Mfr description
280-EV6151-11 JSP EVOLUTION CAP STYLE HA
  • High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Chamlon™ sweatband
  • Universal accessory slots accepts virtually any competitors' accessories
  • Packed ready-to-wear with no installation of the suspension required
  • Meets ANSI/ISEA Z89.1, Type I, Class E requirements
  • Also meets the ANSI requirements for Reverse Donning and Lower Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought