Specifications
Details
- Additional DetailsThe EVO® 6100 Ascend™ Safety Helmets are the latest edition to the head protection line from JSP®. The EVO® 6151 Ascend™ includes an integrated 4-point adjustable chinstrap with quick release buckle and an EPS (Expanded Polystyrene) liner that absorbs vertical, frontal, lateral, and dorsal shock for hazards that may occur when working at heights.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorWhite
- Manufacturer Upc Number5038428367561
Overview
Mfr description
280-EV6151SV-CH-10 JSP EVO6100 ASCEND CA
- High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
- 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
- Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
- Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
- Chamlon™ sweatband
- Universal accessory slots accepts virtually any competitors' accessories
- Packed ready-to-wear with no installation of the suspension required
- Meets ANSI/ISEA Z89.1, Type I, Class E requirements
- Also meets the ANSI requirements for Reverse Donning and Lower Temperature