Specifications
Details
- Additional DetailsJSP® EVO® VISTAlens™ next generation industrial safety helmet offers premium comfort and features integrated ANSI Z87.1 lens coated for scratch and fog resistance offering a unobstructed panoramic view with minimal distortion. The fully adjustable lens is easy to retract and deploy and pivots smoothly allowing the wearer to adjust the position and for maximum coverage and protection. 6-Point polyester textile suspension with Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit. Excellent for applications that require protection from falling debris and low hanging objects in industrial and construction applications.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorBlue
- Manufacturer Upc Number5038428361743
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)