Motion
280-EVSV-01S
280-EVSV-01S JSP EVO VISTASHIELD
MI ITEM #09527602
MFR #280-EVSV-01S
Price$104.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-EVSV-01S JSP EVO VISTASHIELD
MI ITEM #09527602
MFR #280-EVSV-01S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.41/each

Specifications

Details

  • Additional Details
    JSP® EVO® VISTAshield™ next generation industrial safety helmet offers premium comfort and features integrated ANSI Z87.1 faceshield coated for scratch and fog resistance offering a unobstructed panoramic view with minimal distortion. The fully adjustable faceshield is easy to retract and deploy and pivots smoothly allowing the wearer to adjust the position and for maximum coverage and protection. 6-Point polyester textile suspension with Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit. Excellent for applications that require protection from falling debris and low hanging objects in industrial and construction applications.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    White-Smoke
  • Manufacturer Upc Number
    5038428361767

Overview

Mfr description
280-EVSV-01S JSP EVO VISTASHIELD
  • Fully adjustable four-point chinstrap for working at heights
  • EPS Impact Liner
  • Fully retractable integrated eye protector. ANSI Z87+ Impact Resistant
  • Pivot arms allow VISTAShield to be retracted and deployed seamlessly
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Meets ANSI/ISEA Z89.1, Type I, Class C requirements
  • Meets all Clauses 4.2 of EN12492
  • Chamlon™ sweatband
  • Universal accessory slots accepts virtually any competitors' accessories
  • Qualifies as primary eye protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought