Specifications
Details
- Additional DetailsThe ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shell and a integrated hi-density inner shell foam liner that work in conjunction with the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head and lateral impact hazards.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ANSI RatingANSI Z89.1
- ColorRed
- Country of OriginCanada
- Manufacturer Upc Number620606003405
- Shell MaterialPolycarbonate
- Standards MetCSA Z94.1
- UPC_NO620606003405
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)