Overview
Mfr description
280-HP241-14 DYNAMIC WHISTLER HARD HAT
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- Shell design includes a rain trough for extra convenience in adverse weather conditions
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- Precise height adjustment settings to ensure proper depth
- Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
- Fulfills Class E Electrical Insulation requirements (20,000 volts)
- Custom logo imprinting available on all four sides of the hard hat
Specifications
- ColorDark Gray
- Adjustment TypePinLock
- ANSI RatingANSI Z89.1
- Standards MetEN 397 | TAA
- Additional DetailsPIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
- Shell MaterialHDPE
- Country of OriginCanada
- Manufacturer Upc Number620606007021
- UPC_NO620606007021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data