Motion
280-HP241R-14
280-HP241R-14 DYNAMIC WHISTLER HARD HAT
MI ITEM #09527632
MFR #280-HP241R-14
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP241R-14 DYNAMIC WHISTLER HARD HAT
MI ITEM #09527632
MFR #280-HP241R-14

Mfr description
280-HP241R-14 DYNAMIC WHISTLER HARD HAT
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Shell design includes a rain trough for extra convenience in adverse weather conditions
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Details

  • Additional Details
    DYNAMIC HARD HAT, CAP STYLE, HDPE SHELL MATERIAL, 4-POINT ADJUSTABLE SUSPENSION WITH RATCHET AND NYLON WEBBING, ANSI TYPE I CLASS E
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Dark Gray
  • Manufacturer Upc Number
    620606005270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)