Motion
281-SSE-FB
Hard Hat - Green Color
Mi Item #09527671
MFR #281-SSE-FB
Price$20.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Green Color
Mi Item #09527671
MFR #281-SSE-FB

Mfr description
281-SSE-FB SUN SHADE EXTENSIONS FB HARD
  • Standard 4-point nylon web chin strap fits any JSP® hard hat
  • Simple, secure closure from the Nylon buckle allowing quick donning and doffing of the safety helmet
  • When fitted to a JSP Industrial Safety Helmet, the helmet conforms to EN397 or EN50365
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.89/each

Specifications

Details

  • Additional Details
    Hard hat extension to protect from the sun's rays.
  • Color
    Green
  • Country of Origin
    United States
  • Manufacturer Upc Number
    616314162435
  • Standards Met
    TAA
  • UPC_NO
    616314162435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)