Motion
282-AEM130-11
Lightweight Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back - Micro Brim
Mi Item #09527676
MFR #282-AEM130-11
Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lightweight Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back - Micro Brim
Mi Item #09527676
MFR #282-AEM130-11

Mfr description
282-AEM130-11 BASEBALL STYLE BUMP CAP HD
  • Weighing less than 5 oz the Hardcap Aerolite™ can be worn all day without discomfort
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Increased ventilation provides unparalleled coolness and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.91/each

Specifications

Dimensions

  • Height
    35.5 cm
  • Length
    61 cm
  • Weight
    3 kg
  • Width
    40.5 cm

Details

  • Additional Details
    An estimated 33% of work-related head injuries are a result of impacts while the worker was not wearing any form of head protection*. Think of confined work spaces and areas with low vertical clearances, which can occur in the presence of overhanging pipes or shelving. HardCap Aerolite™ is the evolution of the popular JSP® HardCap A1+™, providing bump protection and meeting the EN812 standard for impact resistance. Weighing less than 5 oz., Aerolite™ is the best performing lightweight bump cap on the market.
  • Adjustment Type
    Strap
  • Application
    • Assembly Line • Maintenance • Aviation • Automotive Applications
  • Color
    Black
  • Description
    An estimated 33% of work-related head injuries are a result of impacts while the worker was not wearing any form of head protection*. Think of confined work spaces and areas with low vertical clearances, which can occur in the presence of overhanging pipes or shelving. HardCap Aerolite™ is the evolution of the popular JSP® HardCap A1+™, providing bump protection and meeting the EN812 standard for impact resistance. Weighing less than 5 oz., Aerolite™ is the best performing lightweight bump cap on the market.
  • Description Keyword
    Bump Caps
  • Features
    Weighing less than 5 oz the Hardcap Aerolite™ can be worn all day without discomfort
  • Manufacturer Upc Number
    05038428226707
  • UPC_NO
    05038428226707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)