Motion
282-AFB375-21
Ranger Style Bump Cap with HDPE Protective Liner, Adjustable Back and Chin Strap
Mi Item #09527680
MFR #282-AFB375-21
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ranger Style Bump Cap with HDPE Protective Liner, Adjustable Back and Chin Strap
Mi Item #09527680
MFR #282-AFB375-21

Mfr description
282-AFB375-21 RANGER STYLE BUMP CAP WITH
  • 3" full brim protects the face, neck, and ears from the sun's UV rays
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Adjustable drawstring chin strap and unique size adjuster provides a quick, secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.35/each

Specifications

Dimensions

  • Height
    35.5 cm
  • Length
    61 cm
  • Weight
    4.5 kg
  • Width
    40.5 cm

Details

  • Additional Details
    Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The ranger style of the HardCap™ is sure to increase wearer acceptability and reduce injuries.
  • Application
    • Assembly Line • Maintenance • Aviation • Automotive Applications
  • Color
    Navy
  • Description
    Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The ranger style of the HardCap™ is sure to increase wearer acceptability and reduce injuries.
  • Description Keyword
    Bump Caps
  • Features
    3" full brim protects the face, neck, and ears from the sun's UV rays
  • Manufacturer Upc Number
    05038428230933
  • UPC_NO
    05038428230933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)