Motion
282-AFB375-LY
Hi-Vis Ranger Style Bump Cap with HDPE Protective Liner, Adjustable Back and Chin Strap
Mi Item #09527681
MFR #282-AFB375-LY
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Ranger Style Bump Cap with HDPE Protective Liner, Adjustable Back and Chin Strap
Mi Item #09527681
MFR #282-AFB375-LY

Mfr description
282-AFB375-LY HI-VIS RANGER STYLE BUMP C
  • 3" full brim protects the face, neck, and ears from the sun's UV rays
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Adjustable drawstring chin strap and unique size adjuster provides a quick, secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.30/each

Specifications

Dimensions

  • Height
    35.5 cm
  • Length
    61 cm
  • Weight
    4.5 kg
  • Width
    40.5 cm

Details

  • Additional Details
    Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The ranger style of the HardCap™ is sure to increase wearer acceptability and reduce injuries.
  • Application
    • Assembly Line • Maintenance • Aviation • Automotive Applications
  • Color
    Hi-Vis Yellow
  • Description
    Getting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The ranger style of the HardCap™ is sure to increase wearer acceptability and reduce injuries.
  • Description Keyword
    Bump Caps
  • Features
    3" full brim protects the face, neck, and ears from the sun's UV rays
  • High Visibility
    Yes
  • Manufacturer Upc Number
    05038428230940
  • UPC_NO
    05038428230940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)