Motion
24406
24406
Mi Item #09527702
MFR #24406
Price$130.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24406
Mi Item #09527702
MFR #24406

Mfr description
24406 404-4.5, COPPER JAW CAPS, 4-1/2" J
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.22/each

Specifications

Dimensions

  • Size
    4-1/2 (Jaw Width) in

Details

  • Material
    Copper
  • Type
    Jaw Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)