Motion
10016
10016
Mi Item #09527709
MFR #10016
Price$1,605.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10016
Mi Item #09527709
MFR #10016

Mfr description
28831 400S MACHINIST 4 JAW RND CHANNEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,605.16/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    9.8 in
  • Overall Length
    18.9 in
  • Overall Width
    8.9 in
  • Tensile Strength
    60000 psi
  • Throat Depth
    3-1/2 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Body Material
    Cast Iron
  • Color
    Gray
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    6-1/2 in
  • Jaw Style
    Serrated
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)