Motion
41405
Wilton C Clamp - Heavy Duty, 0 in Minimum Opening, 3 in Maximum Opening, Standard Throat Style, 2 in Throat Depth
Mi Item #09527717
MFR #41405
Price$32.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wilton C Clamp - Heavy Duty, 0 in Minimum Opening, 3 in Maximum Opening, Standard Throat Style, 2 in Throat Depth
Mi Item #09527717
MFR #41405

Mfr description
41405 143C, 140 SERIES C-CLAMP, 0" - 3"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.76/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    1430 lb
  • Screw Diameter
    7/16 in
  • Throat Depth
    2 in

Details

  • Application Strength
    Heavy Duty
  • Body Finish/Coating
    Black Oxide
  • Body Material
    Cast Iron
  • Color
    Black
  • Maximum Opening Capacity
    3 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)