Specifications
Dimensions
- Package Size48.5 ml
Details
- ColorTranslucent
- Cure Time7 days
- FlammabilityFlammable
- Manufacturer Upc Number10638060089856
- Package TypeDuo-Pak
- UPC_NO00638060089859
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)