Motion
7000118259 3M PAPER SHEET 346U, 40 D-WEIGHT, 9 IN X 11 IN, 50 PER INNER,

3M
7000118259 3M PAPER SHEET 346U, 40 D-WEIGHT, 9 IN X 11 IN, 50 PER INNER,

Sanding Sheet - Aluminum Oxide Material, 9.0000 in Long, 11.0000 in Wide, P40 Grit, 50 Per Pack
Mi Item #09527816
MFR #7000118259 3M PAPER SHEET 346U, 40 D-WEIGHT, 9 IN X 11 IN, 50 PER INNER,
Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118259 3M PAPER SHEET 346U, 40 D-WEIGHT, 9 IN X 11 IN, 50 PER INNER,

Sanding Sheet - Aluminum Oxide Material, 9.0000 in Long, 11.0000 in Wide, P40 Grit, 50 Per Pack
Mi Item #09527816
MFR #7000118259 3M PAPER SHEET 346U, 40 D-WEIGHT, 9 IN X 11 IN, 50 PER INNER,

Mfr description
7000118259 3M PAPER SHEET 346U, 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.02/each

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    9 in
  • Overall Width
    11 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    40
  • Manufacturer Stock Number
    60070003474
  • Manufacturer Upc Number
    00051144021185
  • Number of Sheets
    50
  • UPC_NO
    00051144021185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)