Motion
7000088417 3M PERFORMANCE MASKING TAPE 2380, TAN, 72 MM X 55 M, 7.2 MIL, 1

3M
7000088417 3M PERFORMANCE MASKING TAPE 2380, TAN, 72 MM X 55 M, 7.2 MIL, 1

Masking Tape - 55 m Long, 72 mm Wide, Beige
Mi Item #09527818
MFR #7000088417 3M PERFORMANCE MASKING TAPE 2380, TAN, 72 MM X 55 M, 7.2 MIL, 1
Price$69.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000088417 3M PERFORMANCE MASKING TAPE 2380, TAN, 72 MM X 55 M, 7.2 MIL, 1

Masking Tape - 55 m Long, 72 mm Wide, Beige
Mi Item #09527818
MFR #7000088417 3M PERFORMANCE MASKING TAPE 2380, TAN, 72 MM X 55 M, 7.2 MIL, 1

Mfr description
7000088417 3M PERFORMANCE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.35/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    1.162 lb
  • Width
    72 mm

Details

  • Adhesive Material
    Synthetic
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00021200445804
  • UPC_NO
    05010027794771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)