Motion
3939

3M
3939

Duct Tape - 0.9400 in | 1.8900 | 2.8300 in | 3.7800 in Wide, 8.6 mil, 0.22 mm Thick, Tensile Strength: 47.30 N/100 mm, Gray Color
Mi Item #09527825
MFR #3939
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3939

Duct Tape - 0.9400 in | 1.8900 | 2.8300 in | 3.7800 in Wide, 8.6 mil, 0.22 mm Thick, Tensile Strength: 47.30 N/100 mm, Gray Color
Mi Item #09527825
MFR #3939

Mfr description
7000048815 3M HEAVY DUTY DUCT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for heavy-duty use in MRO and construction applications
  • Removes cleanly for up to one month from many opaque, non-glass surfaces when applied indoors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.44/each

Specifications

Dimensions

  • Overall Length
    59.93 yd
  • Overall Thickness
    8.6 mm
  • Overall Width
    2.83 in
  • Roll Length
    54.80 mm, 60 yd
  • Shelf Life
    12 months
  • Tensile Strength
    47.30 N/100 mm
  • Thickness
    8.6 mil, 0.22 mm
  • Width
    0.9400 in | 1.8900 | 2.8300 in | 3.7800 in

Details

  • Adhesion Strength
    58 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Gray
  • Manufacturer Upc Number
    00021200855627
  • Operating Temperature Range
    23 °C, 73 °F
  • Product Types
    Industrial Tape
  • UPC_NO
    00021200365416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)