Motion
7010536077 3M VHB TAPE 4646, DARK GRAY, 3/4 IN X 36 YD, 25 MIL, 12 ROL

3M
7010536077 3M VHB TAPE 4646, DARK GRAY, 3/4 IN X 36 YD, 25 MIL, 12 ROL

3M VHB Tape 4646, Dark Gray, 3/4 in x 36 yd, 25
MI ITEM #09527827
MFR #7010536077 3M VHB TAPE 4646, DARK GRAY, 3/4 IN X 36 YD, 25 MIL, 12 ROL
Price$135.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010536077 3M VHB TAPE 4646, DARK GRAY, 3/4 IN X 36 YD, 25 MIL, 12 ROL

3M VHB Tape 4646, Dark Gray, 3/4 in x 36 yd, 25
MI ITEM #09527827
MFR #7010536077 3M VHB TAPE 4646, DARK GRAY, 3/4 IN X 36 YD, 25 MIL, 12 ROL

Mfr description
7010536077 3M VHB TAPE 4646, DARK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.90/each

Specifications

Dimensions

  • Length
    32.91 m
  • Overall Length
    36 yd
  • Overall Thickness
    25 mil
  • Overall Width
    3/4 in
  • Thickness
    25 mil
  • Width
    0.7500 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Decorative material and trim, Nameplates and logos, Panel to frame, Stiffener to panel
  • Backing Material
    Acrylic Foam
  • Color
    Dark Gray
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)