Motion
R3227

3M
R3227

Repulpable Splicing Tape - Blue Color, 0.95 in Wide
Mi Item #09527838
MFR #R3227
Price$43.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3227

Repulpable Splicing Tape - Blue Color, 0.95 in Wide
Mi Item #09527838
MFR #R3227

Mfr description
7100028055 3M REPULPABLE DOUBLE COATED
  • Repulpable material prevents broke contamination from non-repulpable splice material
  • Tissue backing is thin and porous to allow adhesive penetration of sheet and engineered for optimum strength in a variety of splices
  • Adhesive is designed to bond to a variety of paper substrates with high shear strength to perform in a variety of temporary splicing app
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.19/each

Specifications

Dimensions

  • Shelf Life
    12 months
  • Width
    0.95 in

Details

  • Adhesive Material
    Repulpable
  • Application
    Core Starting, Roll Closing, Splicing At Sheeting And Other Paper Converting Operations, Temporary And Pull Through Splicing On Coated And Uncoated Papers And Cellulosic Materials
  • Backing Material
    Paper
  • Carrier Material
    Tissue
  • Color
    Blue
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051131175884
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131175884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)