Specifications
Details
- Manufacturer Stock Number7100077895
- Number of Sponges3
- Sponge ColorMulti-Color
- Sponge MaterialRecycled plastic
- Sponge TypeNon Scratch
- UPC_NO00076308728489
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)