Motion
4000 UV

3M
4000 UV

Acrylic Adhesive - 1.52 fl oz, 45 mL, Cartridge, Cure Time 24 hr
MI ITEM #09527850
MFR #4000 UV
Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4000 UV

Acrylic Adhesive - 1.52 fl oz, 45 mL, Cartridge, Cure Time 24 hr
MI ITEM #09527850
MFR #4000 UV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.72/each

Specifications

Dimensions

  • Package Size
    45 mL, 1.52 fl oz (US)

Details

  • Acrylic Type
    Silane Modified Polymer
  • Adhesive Material
    Silane Modified Polymer
  • Application
    Hand, Pressure Caulk
  • Color
    Black
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00076308143169
  • Package Type
    Cartridge
  • Product Form
    Cartridge
  • Type
    Adhesive Sealant
  • UPC_NO
    00076308143169
  • Work Time
    22 to 24 min

Overview

Mfr description
7010367955 3M MARINE ADHESIVE SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance, medium strength bonding allows for disassembly
  • Excellent UV resistance
  • Color stable sealing
  • Above and below the water line applications
  • 15-20 minute skin time helps keep jobs moving quickly
  • Medium strength - can be removed if rework or repair is necessary
  • Paintable immediately after application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought