Overview
Mfr description
7000109036 3M DISPOSABLE PROTECTIVE
- For industrial/occupational use only. Not for consumer sale or use.Flame resistant treatment offers secondary protection against heat and flame; Constructed from SMMS material for Type 5 and Type 6 protection, Anti-static treatment can help reduce static build-up, Two-way zipper with sealable storm flap helps provide additional protection against contaminants, Knit cuffs provide a soft wrist closure for increased comfort, Recommended for use in multiple industries including mining, oil and gas, and more, 25 units included in each case
Specifications
- Garment UseDust
- Additional Details3 Panel Hood
- SizeX-Large
- ColorBlue
- MaterialSMS Based
- Closure TypeTwo-way Zipper
- Seam TypeSerged
- Manufacturer Upc Number04046719629787
- UPC_NO04046719629787
- Series4530
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data