Motion
7000000715

3M
7000000715

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Aluminum Oxide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #09527867
MFR #7000000715
Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000715

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Aluminum Oxide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #09527867
MFR #7000000715

Mfr description
7000000715 SCOTCH-BRITE HEAVY DUTY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive, durable pad is an excellent choice for your heaviest cleaning, deburring and finishing applications
  • Very high density Scotch-Brite™ pad is super aggressive for quick stock removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.47/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Medium
  • Manufacturer Stock Number
    61500120482
  • Manufacturer Upc Number
    00048011184517
  • Pad Color
    Tan
  • Pad Holder Color
    Tan
  • Product Types
    Hand Pad
  • UPC_NO
    50048011184512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)