Specifications
Details
- Case Quantity5 case
- ColorBlack
- Manufacturer Upc Number50051135894793
- Other Comfort Design FeaturesA System Component To Use With 3M Ultimate Fx Full Facepiece Reusable Respirators Ff-401, And Ff-403 (Sold Separately), Assembly Includes A Mounting Seat And 3M Cool Flow Valve, Ff-402, Includes Mounting Seat And 3M Cool Flow Valve, Maintains Original Performance Standards Of Facepiece, Replaceable Part Can Potentially Result In Respiratory Equipment Cost Savings
- SeriesFF-400
- UPC_NO50051135894793
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)