Specifications
Details
- Case Quantity5 case
- ColorBlack
- Manufacturer Upc Number50051135894816
- Other Comfort Design FeaturesAnd Ff-403 (Sold Separately), Cover Protects Exhalation Valve, Designed For Use With The 3M Ultimate Fx Full Facepiece Reusable Respirators (Sold Separately), Ff-402, Maintains Original Performance Standards Of Facepiece, Replaceable Part Can Potentially Result In Respiratory Equipment Cost Savings, Replacement Part To Use With 3M Ultimate Fx Full Facepiece Reusable Respirators Ff-401
- SeriesFF-400
- UPC_NO50051135894816
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)