Motion
7000124016 3M NON-PRINTED PACKING LIST ENVELOPE NP1, 4-1/2 IN X 5-1/2 IN, 1

3M
7000124016 3M NON-PRINTED PACKING LIST ENVELOPE NP1, 4-1/2 IN X 5-1/2 IN, 1

3M™ Non-Printed Packing List Envelope NP1, 4-1/2 in x 5-1/2 in, 1000 per case
Mi Item #09527896
MFR #7000124016 3M NON-PRINTED PACKING LIST ENVELOPE NP1, 4-1/2 IN X 5-1/2 IN, 1
Price$102.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124016 3M NON-PRINTED PACKING LIST ENVELOPE NP1, 4-1/2 IN X 5-1/2 IN, 1

3M™ Non-Printed Packing List Envelope NP1, 4-1/2 in x 5-1/2 in, 1000 per case
Mi Item #09527896
MFR #7000124016 3M NON-PRINTED PACKING LIST ENVELOPE NP1, 4-1/2 IN X 5-1/2 IN, 1

Mfr description
7000124016 3M NON-PRINTED PACKING LIST
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4.5" x 5.5" unprinted, clear, side-loaded envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.76/each

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Thickness
    5 mm
  • Overall Width
    4.5 in
  • Weight
    6.609 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    50021200737096
  • Minimum Order Quantity
    1
  • Product Types
    Envelope
  • UPC_NO
    50021200737096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)