1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000124019 3M NON-PRINTED PACKING LIST ENVELOPE NP4, 5-1/2 IN X 10 IN, 1000
3M™ Non-Printed Packing List Envelope NP4, 5-1/2 in x 10 in, 1000 per case
MI ITEM #
09527897
MFR #
7000124019 3M NON-PRINTED PACKING LIST ENVELOPE NP4, 5-1/2 IN X 10 IN, 1000
Price
$279.05
/each
Qty
Add to Cart
Previous Page
Home
3M 7000124019 3M NON-PRINTED PACKING LIST ENVELOPE NP4, 5-1/2 IN X 10 IN, 1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000124019 3M NON-PRINTED PACKING LIST ENVELOPE NP4, 5-1/2 IN X 10 IN, 1000
3M™ Non-Printed Packing List Envelope NP4, 5-1/2 in x 10 in, 1000 per case
MI ITEM #
09527897
MFR #
7000124019 3M NON-PRINTED PACKING LIST ENVELOPE NP4, 5-1/2 IN X 10 IN, 1000
Mfr description
7000124019 3M NON-PRINTED PACKING LIST
For industrial/occupational use only. Not for consumer sale or use.
5.5" x 10" unprinted, clear, side-loaded envelope opens easily and closes securely
Provides control and protection of on-package packing list and invoice documents
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$279
.05
/each
Add to Cart
Specifications
Dimensions
Overall Length
10 in
Overall Thickness
5 mm
Overall Width
5.5 in
Weight
13.9 lb
Details
Color
Transparent
Manufacturer Upc Number
50021200737065
Minimum Order Quantity
1
Product Types
Envelope
UPC_NO
50021200737065
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items