Motion
7000001262 3M TOP PRINT PACKING LIST ENVELOPE PLE-T3, 7 IN X 5-1/2 IN, 100

3M
7000001262 3M TOP PRINT PACKING LIST ENVELOPE PLE-T3, 7 IN X 5-1/2 IN, 100

3M™ Top Print Packing List Envelope PLE-T3, 7 in x 5-1/2 in, 1000 per case
Mi Item #09527898
MFR #7000001262 3M TOP PRINT PACKING LIST ENVELOPE PLE-T3, 7 IN X 5-1/2 IN, 100
Price$230.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000001262 3M TOP PRINT PACKING LIST ENVELOPE PLE-T3, 7 IN X 5-1/2 IN, 100

3M™ Top Print Packing List Envelope PLE-T3, 7 in x 5-1/2 in, 1000 per case
Mi Item #09527898
MFR #7000001262 3M TOP PRINT PACKING LIST ENVELOPE PLE-T3, 7 IN X 5-1/2 IN, 100

Mfr description
7000001262 3M TOP PRINT PACKING LIST
  • For industrial/occupational use only. Not for consumer sale or use.
  • 7" x 5.5" top-printed, top-loaded envelope reduces transit loss of documents
  • Provides control and protection of on-package packing list and invoice documents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.26/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Overall Thickness
    5 mm
  • Overall Width
    5.5 in
  • Weight
    9.8 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    50021200737126
  • Minimum Order Quantity
    1
  • Product Types
    Envelope
  • UPC_NO
    50021200737126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)