Motion
7010518315 3M ROLOC DISC 361F, P240 XF-WEIGHT, TR, 1 IN, DIE R100N

3M
7010518315 3M ROLOC DISC 361F, P240 XF-WEIGHT, TR, 1 IN, DIE R100N

Cloth Disc - 1.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P240 Grit, Maroon Color
MI ITEM #09528020
MFR #7010518315 3M ROLOC DISC 361F, P240 XF-WEIGHT, TR, 1 IN, DIE R100N
Your Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518315 3M ROLOC DISC 361F, P240 XF-WEIGHT, TR, 1 IN, DIE R100N

Cloth Disc - 1.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P240 Grit, Maroon Color
MI ITEM #09528020
MFR #7010518315 3M ROLOC DISC 361F, P240 XF-WEIGHT, TR, 1 IN, DIE R100N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.96/each(List $1.35)

Overview

Mfr description
7010518315 3M ROLOC DISC 361F, P240
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    P240
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester
  • Backing Weight
    XF
  • Color
    Maroon
  • Manufacturer Upc Number
    00051125519663
  • UPC_NO
    00051125519663
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TR
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text