Motion
7100105524 3M CROSS PAD 341D, 5 X 5 X 1 IN, 60 X-WEIGHT, 10 PER INNER, 50

3M
7100105524 3M CROSS PAD 341D, 5 X 5 X 1 IN, 60 X-WEIGHT, 10 PER INNER, 50

3M™ Cross Pad 341D, 5 x 5 x 1 in, 60 X-weight, 10 per inner, 50 per case
Mi Item #09528032
MFR #7100105524 3M CROSS PAD 341D, 5 X 5 X 1 IN, 60 X-WEIGHT, 10 PER INNER, 50
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105524 3M CROSS PAD 341D, 5 X 5 X 1 IN, 60 X-WEIGHT, 10 PER INNER, 50

3M™ Cross Pad 341D, 5 x 5 x 1 in, 60 X-weight, 10 per inner, 50 per case
Mi Item #09528032
MFR #7100105524 3M CROSS PAD 341D, 5 X 5 X 1 IN, 60 X-WEIGHT, 10 PER INNER, 50

Mfr description
7100105524 3M CROSS PAD 341D, 5 X 5 X
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Length
    5 in
  • Weight
    0.095 lb
  • Width
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Grinding - Deburring - Finishing - Polishing - Cleaning
  • Color
    Brown
  • UPC_NO
    00076308653354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)