Motion
7100105424 3M CROSS PAD 341D, 4 X 4 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

3M
7100105424 3M CROSS PAD 341D, 4 X 4 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

3M™ Cross Pad 341D, 4 x 4 x 1 in, P120 X-weight, 50 per inner 100 per case
Mi Item #09528033
MFR #7100105424 3M CROSS PAD 341D, 4 X 4 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105424 3M CROSS PAD 341D, 4 X 4 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

3M™ Cross Pad 341D, 4 x 4 x 1 in, P120 X-weight, 50 per inner 100 per case
Mi Item #09528033
MFR #7100105424 3M CROSS PAD 341D, 4 X 4 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

Mfr description
7100105424 3M CROSS PAD 341D, 4 X 4 X
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Length
    4 in
  • Weight
    0.049 lb
  • Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Grinding - Polishing - Deburring - Cleaning - Finishing
  • Color
    Brown
  • UPC_NO
    00076308653422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)