Motion
7100105425 3M CROSS PAD 341D, 5 X 5 X 1-1/2 IN, P120 X-WEIGHT, 10 PER INNER

3M
7100105425 3M CROSS PAD 341D, 5 X 5 X 1-1/2 IN, P120 X-WEIGHT, 10 PER INNER

3M™ Cross Pad 341D, 5 x 5 x 1-1/2 in, P120 X-weight, 10 per inner, 50 per case
MI ITEM #09528034
MFR #7100105425 3M CROSS PAD 341D, 5 X 5 X 1-1/2 IN, P120 X-WEIGHT, 10 PER INNER
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105425 3M CROSS PAD 341D, 5 X 5 X 1-1/2 IN, P120 X-WEIGHT, 10 PER INNER

3M™ Cross Pad 341D, 5 x 5 x 1-1/2 in, P120 X-weight, 10 per inner, 50 per case
MI ITEM #09528034
MFR #7100105425 3M CROSS PAD 341D, 5 X 5 X 1-1/2 IN, P120 X-WEIGHT, 10 PER INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
7100105425 3M CROSS PAD 341D, 5 X 5 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Cleaning - Deburring - Polishing - Finishing - Grinding
  • UPC_NO
    00076308653439
  • Length
    5 in
  • Weight
    0.069 lb
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text