Motion
7100188543

3M
7100188543

Non-Woven & Deburring Wheel - 14.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #09528036
MFR #7100188543
Price$651.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188543

Non-Woven & Deburring Wheel - 14.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #09528036
MFR #7100188543

Mfr description
7100188543 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.59/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    14 in
  • Overall Width
    1 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 7100188543 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 14.0000 in wheel diameter, 1.0000 in wheel thickness, 0.2500 in center hole diameter, Medium grade, and unitized wheel type, suitable for heavy-duty finishing.
  • Manufacturer Upc Number
    00638060056936
  • UPC_NO
    00638060056936
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)