Specifications
Dimensions
- Overall Diameter2 in
Details
- Abrasive MaterialSilicon Carbide
- Long DescriptionThe 7100189486 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness with TR attachment in a 2S grade, suitable for detail deburring.
- Manufacturer Upc Number00638060215593
- UPC_NO00638060215593
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)