Specifications
Dimensions
- Bore Diameter1.2600 in
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Double End Tapped
- Clean SeriesNo
- Compact Cylinder TypeGuided Compact
- Country of OriginJP
- Cushion TypeNo Cushion
- Cylinder StyleGuided
- Cylinder SuffixTN
- Guide TypeGuide Rod
- Made to OrderYes
- Mounting TypeBoth Ends Tapped
- Options IncludedPort Thread, Tn [Npt (32-100)]
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQM
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CQMA32TN-75 COMPACT GUIDE ROD CYLINDER
- Guide rod type compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
- Standard strokes (mm): 5 to 100
- 4 times the lateral load resistance of the CQ2K
- Non-rotating accuracy 0.2 or less