Specifications
Dimensions
- Weight2.63 kg
Details
- Manufacturer Upc Number616314351440
Overview
Mfr description
230-FPC-HVC-5 FACE COVER W/FILTER POCKET
- Made in the USA from 100% moisture-wicking polyester, soft against the skin and breathable
- Provides comfortable coverage over the bridge of the nose and mouth
- Double layered with a functional filtration pocket
- Enclosed pocket opening keeps the filter securely in place
- 5" long stretch knit will conform to any size face
- Fully-encased elastic in the hem holds the cover up over the nose – no irritating loops or ties
- Machine washable and reusable
- Designed for general use, not intended to replace N95 or other NIOSH approved respirator mask
- Filter not included with Face Cover
- Carton Quantity: 10 packs of 5 each