Specifications
Details
- Additional DetailsReusable Face mask constructed from a non-irritating 2 Ply performance polyester that is soft and comfortable to wear for extended periods of time. Designed with convenient elastic head straps to ensure the user can achieve a secure comfortable fit. The contoured shaped follows the natural contours of the user's face for superior seal at the nose bridge and reduces fogging of eye wear.
- ColorGray
- DescriptionReusable Face mask constructed from a non-irritating 2 Ply performance polyester that is soft and comfortable to wear for extended periods of time. Designed with convenient elastic head straps to ensure the user can achieve a secure comfortable fit. The contoured shaped follows the natural contours of the user's face for superior seal at the nose bridge and reduces fogging of eye wear.
- Description KeywordFace Protection
- Manufacturer Product Page
- Manufacturer Upc Number616314351433
- Spec Sheet
- UPC_NO20616314351437
Overview
Mfr description
393-FC10 RE-USABLE 2-PLY FABRIC FACE COV
- Reusable 2-ply 100% polyester face cover is soft and comfortable and won't irritate the skin
- Designed with convenient elastic head straps to ensure the user can achieve a secure comfortable fit
- Shaped to follow the natural contours of the user's nose for superior seal at the nose bridge and reduces fogging of eye wear
- Helps prevent expulsion of saliva droplets by wearer
- Sweat-wicking yarns keep the face dry and comfortable
- Store the mask in a parked position around the neck when not in use
- Agion® antimicrobial properties protect the mask fabric and limit odor-causing bacteria
- Does not pass any Respiratory Standards and is not to be used in place of NIOSH approved products
- Machine washable for up to 30 wash cycles
- Agion® is a trademark of Sciessent, Berverly, MA, USA
- Not a medical grade mask, product is not intended to protect wearer against bacteria, viruses, germs or other disease organisms
- This product has not been FDA approved