Specifications
Dimensions
- Height17 in
- Width17 in
Details
- ApplicationSocial Distancing
- ColorRed / White
- LanguageFrench
- MessageMerci De Respecter La Distance Physique ( Please Respect Physical Distance)
- Message Or SymbolMessage & Symbol
- Message SubjectSocial Distancing
- ShapeCircle
- Symbol TypeFootprints (2)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)