Motion
KDN.JA065CP0
Thin-section Ball Bearing - 6.5000 in Bore, 7.0000 in OD, 0.2500 in Width, Double Sealed, Classes C2 to C5
MI ITEM #09529124
MFR #KDN.JA065CP0
Price$1,932.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 6.5000 in Bore, 7.0000 in OD, 0.2500 in Width, Double Sealed, Classes C2 to C5
MI ITEM #09529124
MFR #KDN.JA065CP0

Mfr description
JA065CP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,932.03/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.31 lbs, 0.141 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Classes C2 to C5
  • Max Rpm
    1070 rpm
  • Maximum Operating RPM
    1070 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3625.29 N, 815 lbf
  • Radial Static Load Capacity
    8322.63 N, 1871 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)