Motion
KDN.JA070CP0
Thin-section Ball Bearing - 7.0000 in Bore, 7.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #09529125
MFR #KDN.JA070CP0
Price$1,893.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 7.0000 in Bore, 7.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #09529125
MFR #KDN.JA070CP0

Mfr description
JA070CP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.32/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    68.3 lbs, 30.98 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Max Rpm
    1000 rpm
  • Maximum Operating RPM
    1000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3723.16 N, 837 lbf
  • Radial Static Load Capacity
    8954.27 N, 2013 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)