Motion
KDN.JA070XP0
Thin-Section Ball Bearing - Double Sealed
MI ITEM #09529126
MFR #KDN.JA070XP0
Price$2,009.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - Double Sealed
MI ITEM #09529126
MFR #KDN.JA070XP0

Mfr description
JA070XP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,009.45/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    0.2500 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)