Motion
KDN.JA075CP0
Thin-section Ball Bearing - 7.5000 in Bore, 8.0000 in OD, 0.2500 in Width, Double Sealed, Classes C2 to C5
Mi Item #09529127
MFR #KDN.JA075CP0
Price$1,988.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 7.5000 in Bore, 8.0000 in OD, 0.2500 in Width, Double Sealed, Classes C2 to C5
Mi Item #09529127
MFR #KDN.JA075CP0

Mfr description
JA075CP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,988.34/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.34 lbs, 154.22 g

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Classes C2 to C5
  • Max Rpm
    930 rpm
  • Maximum Operating RPM
    930 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3816.58 N, 858 lbf
  • Radial Static Load Capacity
    9585.93 N, 2155 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)