Motion
KDN.JB055CP0
Thin-section Ball Bearing - 5.5000 in Bore, 6.1250 in OD, 0.3125 in Width, Double Sealed, Classes C2 to C5
Mi Item #09529132
MFR #KDN.JB055CP0
Price$2,424.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 5.5000 in Bore, 6.1250 in OD, 0.3125 in Width, Double Sealed, Classes C2 to C5
Mi Item #09529132
MFR #KDN.JB055CP0

Mfr description
JB055CP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,424.71/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Outside Diameter  
    6.1250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.88 lbs, 0.399 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Classes C2 to C5
  • Max Rpm
    1240 rpm
  • Maximum Operating RPM
    1240 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4924.17 N, 1107 lbf
  • Radial Static Load Capacity
    9465.81 N, 2128 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)