Motion
KDN.K07020AR0
Thin-section Ball Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, Open
Mi Item #09529155
MFR #KDN.K07020AR0
Price$1,231.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, Open
Mi Item #09529155
MFR #KDN.K07020AR0

Mfr description
K07020AR0 METRIC REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.70/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    0.49 lbs, 0.222 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    7620 rpm
  • Maximum Operating RPM
    7620 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    17.317 kN, 3893 lbf
  • Radial Static Load Capacity
    19.479 kN, 4379 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    K070
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)